Shop All Nonelectrical Properties Data Loggers
Lascar
USB Temperature And Humidity Data Logger
Mfr # EL-USB-2
Zoro # G3892917
product price: $88.25
/ea
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -31 Degrees to 176 Degrees F
- Relative Humidity Range 0% to 100%
- Accuracy +/-0.3 Degrees C ( +/-0.7 Degrees F) Typical
- Battery Life 3 yr
- Special Features Environmental Protection to IP67, Immediate and Delayed Logging Start, Logging Rates Between 10 Seconds and 12 Hours, Status Indication Via Red/Green LEDs, Stores Over 16,000 Readings for Both Temperature and Humidity, User Programmable Alarm Thresholds for Both Temperature and Humidity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # EL-USB-2
- Zoro # G3892917
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Overall Depth | 7/8 mm |
Overall Width | 4 1/4 in |
Overall Height | 1 in |
Battery Size | AA |
Description
Temperature Humidity Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 10 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CONTROLS 4 DIAL, LOWER MOUNT, 14 NPT, SS CASE, SS INTERNALS, DRY CASE, 0300 PSIBAR (KC301D40300)
- DWYER INSTRUMENTS Differential Pressure Gage, Magnehelic Gage (2000-50MM)
- ENERPAC Pressure Gauge, 0 to 1000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2531R)
- PIC GAUGES Gauge, 6", 30/0 VAC, 1/2" Low Mount, SS (6001-2LA-GF)
- LASCAR Temperature Humidity Data Logger, 4.96" D (EL-21CFR-2-LCD)
- LASCAR Data Logger, Temperature and Humidity (EL-USB-2+)
- LASCAR Temperature Humidity Meter, Data Logging (EL-SIE-2)
- LASCAR USB Vaccination Monitoring Kit, 5.31" D (EL-USB-VAC)
- LASCAR WiFi Data Logger, Hi Acc., Thermistor (EL-WIFI-TP+)
- LASCAR Temperature Data Logger, 4.72" D, 0.86" H (EL-21CFR-1-LCD)
- DICKSON Data Logger, Pressure Range 0 to 100 PSI (PR125)
- Lascar Nonelectrical Properties Data Loggers