Shop All Nonelectrical Properties Data Loggers
Lascar
USB Temp Data Logger
Mfr # EL-USB-1
Zoro # G4719942
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Data Logger
- Includes Wall Mount Clip
- Time Intervals 10 sec to 12 hr
- Waterproof Yes
- Battery Life 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # EL-USB-1
- Zoro # G4719942
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Overall Width | 3 15/16 in |
Battery Size | AA |
Overall Depth | 15/16 mm |
Overall Height | 1 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 10 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Transmitter Range 0-1 Psi (673-1)
- KLEIN TOOLS Rechargeable Pro Thermal Imager (TI290)
- DEFELSKO Dew Point Mtr, 0 to 100 per Rel Hum Rnge (PosiTector DPM)
- LOVE Surface Temp Probe, -58 to 302 Deg F (TS-6)
- LASCAR USB Temperature And Humidity Data Logger (EL-USB-2)
- LASCAR WiFi Data Logger, Temp, Humidity, Cloud (EL-WIFI-TH)
- LASCAR Temperature Humidity Data Logger, 4.96" D (EL-21CFR-2-LCD)
- LASCAR Temperature Humidity Meter, Data Logging (EL-SIE-6+)
- LASCAR Temperature Data Logger, 4.72" D, 0.86" H (EL-21CFR-1-LCD)
- LASCAR USB Vaccination Monitoring Kit, 5.31" D (EL-USB-VAC)
- HOBO TidbiT MX Temp 400 Data Logger (MX2203)
- Lascar Nonelectrical Properties Data Loggers