Shop All Thermometer Accessories
Lascar
Thermometer, Round, 3-1/2In, Waterproof
Mfr # EM32-1900
Zoro # G7809103
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe Connector Screw Terminals
- Wire Length 3.1 ft
- Probe Length 1 m
- Power Source Battery, Solar, Wired
- Includes External Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # EM32-1900
- Zoro # G7809103
- Country of Origin China
- Category Thermometer Accessories
Dimensions
Wire Length | 3.1 ft |
Probe Length | 1 m |
Display Size | 0.5 in H x 1.28 in W |
Digit Height | 1/2 in |
Mounting Hole Diameter | 1.28 in |
Display Diameter | 1.28 in |
Cable Length | 1 m |
Display Height | 0.5 in |
Display Width | 1.28 in |
Description
Round Hole Mounting Thermometer, -40 Degrees to 221 Degrees F/-40 Degrees to 105 Degrees C, 0.5 in H x 1.28 in W Display with 3-Digit LCD - 0.5 in Digit Height, 1 m Cable, Thermistor - 1 m L Probe, Round Hole Mounting, Accuracy +/-2 Degrees F/+/-1 Degrees C, Backlit No, Cable Length 1 m, Stainless Steel Housing with Stainless Steel Probe, 4-28V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Digital Panel Meters, Red LED, CUB7 (CUB7TCR0)
- ZORO SELECT Glass Pocket Thermometer, -30 to 120F (6DKC9)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT (P1S565)
- EXTECH Penetration Probe, -50 to 1000 Deg F (TP882)
- LASCAR Battery, For Lascar EL-USB-1-PRO (BATT 3V6 2/3AA)
- LASCAR Thermometer, LCD, 3-1/2In, Splashproof (EMT 1900)
- LASCAR Thermistor Probe, Type K, NTC, 10K, 3.1 ft. (NTC-PROBE-1900)
- DWYER INSTRUMENTS Remote ThermometerSwitch, Rmt Rdng Temp Sw 0 To 300 (RRT3300U)
- LOVE Temperature Switch, SPDT, 24VAC/DC (TS3-50040)
- DWYER INSTRUMENTS Digital Temperature Switch Dual (TSS2-2400)
- LOVE Temperature Switch, J, K, S Thermocouple (TSF-4011)
- Lascar Thermometer Accessories