Shop All Thermometer Accessories
Lascar
Thermometer, LCD, 3-1/2In, Splashproof
Mfr # EMT 1900
Zoro # G8459823
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe Connector Screw Terminals
- Wire Length 1 ft
- Probe Length 1 ft
- Power Source Battery, Plug-In, Solar
- Includes 1 ft Hookup Wires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # EMT 1900
- Zoro # G8459823
- Country of Origin China
- Category Thermometer Accessories
Dimensions
Wire Length | 1 ft |
Probe Length | 1 ft |
Cable Length | 1 ft |
Mounting Hole Diameter | 0.22 in |
Digit Height | 1/2 in |
Display Size | 0.82 in H x 0.87 in W |
Display Width | 0.87 in |
Display Height | 0.82 in |
Description
LCD Thermometer, -4 Degrees to 428 Degrees F/-20 Degrees to 220 Degrees C, 0.82 in H x 0.87 in W Display with 3-Digit LCD - 1/2 in Digit Height, 1 ft Cable, Thermistor - 1 ft L probe, Single Hole Mounting, Accuracy +/-2 Degrees F +/-4 Counts/+/-1 Degrees C +/-2 Counts, Backlit No, Cable Length 1 ft, Stainless Steel Housing with Stainless Steel Probe, 4-28V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254G)
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFU4)
- REED INSTRUMENTS Female Thermocouple Connector, Type K (LS-182)
- DWYER INSTRUMENTS Pressure Gauge, 0 to 1 In H2O (A3001)
- LASCAR Thermistor Probe, Type K, NTC, 10K, 3.1 ft. (NTC-PROBE-1900)
- LASCAR Battery, For Lascar EL-USB-1-PRO (BATT 3V6 2/3AA)
- LASCAR Thermometer, Round, 3-1/2In, Waterproof (EM32-1900)
- DWYER INSTRUMENTS Digital Temperature Switch Dual (TSS2-2400)
- SUPCO Temperature Alarm, -10 to 80F, 120VAC (TA-6)
- LOVE Temperature Switch, SPDT, 110VAC (TCS-4010)
- LOVE Temperature Switch, J, K, S Thermocouple (TSF-4010)
- Lascar Thermometer Accessories