Shop All Thermocouples Assemblies
Lascar
Thermometer, -0.4 deg. to 131 deg. F, LCD
Mfr # EL-SIE-1
Zoro # G2827696
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -0.4 Degrees to 131 Degrees
- Display LCD
- Temp. Accuracy +/-0.36 Degrees F
- Includes Bracket
- Battery Voltage 1.5V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # EL-SIE-1
- Zoro # G2827696
- Country of Origin China
- Category Thermocouples Assemblies
Dimensions
Battery Size | AAA |
Details
Item | Temperature Datalogger |
Temp. Range (F) | -0.4 Degrees to 131 Degrees |
Display | LCD |
Temp. Accuracy | +/-0.36 Degrees F |
Includes | Bracket |
Battery Voltage | 1.5V |
Number of Batteries Required | 1 |
Power Source | Battery |
Battery Run Time | 1 yr |
Minimum Operating Temperature Degrees F | -0.4 Degrees F |
Minimum Temperature Measured Degrees F | -0.4 Degrees F |
Batteries Included | Yes |
Maximum Temperature Measured Degrees F | 131 Degrees F |
Interface | USB |
Maximum Temperature Measured Degrees C | 55 Degrees C |
Minimum Temperature Measured Degrees C | -18 Degrees C |
Accuracy Degrees C | +/-0.2 Degrees |
Accuracy Degrees F | +/-0.36 Degrees |
Battery Chemistry | Alkaline |
Maximum Operating Temperature Degrees F | 131 Degrees F |
Parameters Measured | Temperature Degrees C, Temperature Degrees F |
Description
Temperature Datalogger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Minimum Operating Temperature Degrees F -0.4 Degrees F, Maximum Operating Temperature Degrees F 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C426)
- POWER FIRST Lighted Extension Cord, 12 AWG, 50 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, Yellow/Black Stripe (3EB10)
- BRYANT iDevices Instant Switch, Battery-Powered Bluetooth Companion Switch, White (IDEV0020)
- RIP-LOCK CABLEWRAP Strap, Reusable, Red, PK10, 1x6.5" (RLH-065-010-RD)
- RKC Temperature Controller Housing 100240VAc Rtd And Thermocouple Parts And Accessory (C100FDA1-M*AP)
- DAYTON Thermocouple Probe, Type J, 6inL, SS, 22 AWG (36GL12)
- DAYTON Thermocouple Probe, K, 18in, Inconel, 19 AWG (36GK95)
- THRIFCO PLUMBING 36 Inch Long Universal Gas Thermocouple (4928007)
- DWYER INSTRUMENTS Wall Mount Temperature Transmitter, Temp Xmtr 420Ma (BTT-N00-3)
- TEMPCO Thermocouple Probe, Type J, Length 24 In (MTA01333)
- BARKSDALE Switch 15-140F 125/250/480V-Ac Other Temperature Sensor (L2H-H202)
- Lascar Temperature Sensors