Shop All Nonelectrical Properties Data Loggers
Lascar
Thermocouple Temperature, 4.64" D, 1.06" H
Mfr # EL-USB-TC
Zoro # G5621651
Free Shipping & Returns
$103.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thermocouple
- Temp. Range (F) 32 Degrees to 392 Degrees F
- Accuracy +/-0.2 Degrees F
- Battery Life 2 yr
- Sample Point Storage User Settable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lascar
- MFR # EL-USB-TC
- Zoro # G5621651
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Connection Size | USB |
Height (In.) | 1.06 in |
Manufacturers Warranty Length | 1 yr |
Depth (In.) | 4.64 in |
Dia. | 1.06 in |
Overall Height | 1 1/16 in |
Overall Depth | 1 1/16 in |
Battery Size | AA |
Overall Width | 4 11/16 in |
Overall Diameter | 1.06 in |
Manufacturer Warranty Length | 1 yr |
Description
Temperature Datalogger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Deluxe Automotive Test Lead Kit (TLK282)
- FREUD SAW BLADE 7 1/4"" 56T (D0756N)
- DICKSON Chart, 6 In, Range 0 to 200, 24 Hour, PK60 (C667)
- SPERRY INSTRUMENTS GFCI with Non-Contact Voltage Tester (VD7504GFI)
- LASCAR Volt Free Contact Sensor (Wireless Alert CM)
- LASCAR Data Logger (EL-USB-2-LCD)
- LASCAR Data Logger, Thermocouple, 2 Channel, LCD (EL-GFX-DTC)
- LASCAR WiFi Data Logger, Temp, Thermistor, Cloud (EL-WIFI-TP)
- LASCAR WiFi Data Logger, Hi Acc., Thermistor (EL-WIFI-TP+)
- LASCAR WiFi Data Logger, Temperature, Cloud (EL-WIFI-T)
- REED INSTRUMENTS REED Data Logging Smart Series Sound Level Meter with Sound Level Calibrator (R1620-KIT)
- Lascar Nonelectrical Properties Data Loggers