Shop All Panel Mount Thermometers
Lascar
Thermocouple Module, For PanelPilot
Mfr # SGD ADPT-TC
Zoro # G8017265
$43.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-1%
- For Use With Host SGD
- Connection Screw Terminals
- Includes Wire
- Features Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lascar
- MFR # SGD ADPT-TC
- Zoro # G8017265
- Country of Origin China
- Category Panel Mount Thermometers
Details
Item | Temperature Module |
Accuracy | +/-1% |
For Use With | Host SGD |
Connection | Screw Terminals |
Includes | Wire |
Features | Screw Terminals |
Description
Temperature Module, Accuracy +/-1 Percent, Connection Screw Terminals, For Use With Host SGD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXLA (PAXLA0U0)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L100#)
- TRIPLETT Triplett CFM100 CFM/CMM Thermo-Anemomete (CFM100)
- FLUKE IR Thermometer Kit (Fluke62Max+/323/1AC)
- LASCAR Voltmeter, 4 Digit, Drill Mount, 200mV (EMV 1025S-01)
- LASCAR PanelPilot TFT, 3.5In, Touchscreen, 4-20mA (SGD 35-M420)
- LASCAR LED Voltmeter, Waterproof, 3-1/2In., 200mV (EM32-1B-LED)
- LASCAR Digital PanelPilot TFT, 2.4In, Touchscreen (SGD 24-M)
- LASCAR LCD Voltmeter, 3 Digit, Drill Mount, 4-40V (EMV 1200-40)
- LASCAR PanelPilot TFT, 2.4In, Touchscreen, 4-20mA (SGD 24-M420)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 300F (12U647)
- Lascar Panel Mount Thermometers