Shop All Nonelectrical Properties Data Loggers
Lascar
Thermocouple, 3.22" D, 1.41" H, 1.41" W
Mfr # EL-WIFI-21CFR-TC
Zoro # G5632711
product price: $264.49
/ea
Free Shipping & Returns
$264.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thermocouple
- Temp. Range (F) -4 Degrees to 140 Degrees F
- Accuracy +/-3 Degrees F
- Battery Life 6 mo
- Sample Point Storage User Settable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # EL-WIFI-21CFR-TC
- Zoro # G5632711
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Height (In.) | 1.41 in |
Manufacturers Warranty Length | 1 yr |
Width (In.) | 1.41 in |
Depth (In.) | 3.22 in |
Dia. | 2.75 in |
Connection Size | USB |
Overall Diameter | 2.75 in |
Overall Width | 2 3/4 in |
Overall Height | 3 1/4 in |
Overall Depth | 15/16 in |
Manufacturer Warranty Length | 1 yr |
Description
Temperature Datalogger, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 10 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 100 In H2O (142-AA-00-OO-100H)
- TAYLOR Wireless In/Out Thermometer w/Remote (1731)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 50 to 550F (1NFX1)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Cb 100 psi/Kpa (PFQ169)
- LASCAR WiFi Data Logger, Hi Acc., Temp, Humidity (EL-WIFI-TH+)
- LASCAR Temperature RH Data Logger, 3.22" D (EL-WIFI-21CFR-TH)
- LASCAR Data Logger, Thermocouple, 2 Channel, LCD (EL-GFX-DTC)
- LASCAR Data Logger (EL-USB-2-LCD)
- LASCAR USB Temp Data Logger (EL-USB-1)
- LASCAR Temperature Data Logger (EL-USB-1-LCD)
- KESTREL Data Logger, Temperature and RH, Red (0720RED)
- Lascar Nonelectrical Properties Data Loggers