Shop All Temperature Probes
Lascar
Temperature Sensor, -40 deg. to 257 deg F
Mfr # Wireless Alert TP
Zoro # G1014847
original price:
$52.75
17% off
new price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) -40 Degrees to 125 Degrees
- Temp. Range (F) -40 Degrees to 257 Degrees
- Communication Method WiFi 802.11 B/G/N
- Maximum Temperature F 257 Degrees F
- Number of Channels 1 Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # Wireless Alert TP
- Zoro # G1014847
- Country of Origin China
- Category Temperature Probes
Dimensions
Battery Size | AAA, LR03, UM4 |
Overall Height | 1 5/16 in |
Overall Depth | 15/16 in |
Overall Width | 2 3/4 in |
Description
Temperature Datalogger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Minimum Operating Temperature Degrees F 0 Degrees F, Maximum Operating Temperature Degrees F 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Voltage Detector, 13 in Length, LED Indication, CAT III 1000V Safety Rating (4244)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18108652)
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W0750LST260C)
- LABEXACT Filter Membrane, Pore 1.0um, 7.0cm, PK100 (12K880)
- LASCAR Lithium Battery, 3.6V, 1/2 AA (BAT 3V6)
- WINLAND ELECTRONICS Temperature Probe, -50 to 70 deg. C (TEMP-L-S)
- HART Connector, Lemo, For 1523-156 and 1524-156 (2384-P)
- ZORO SELECT Lance Tip Immersion Temp Probe, Type K (5RMF5)
- FLUKE Bead Wire Temp Probe, -40 to 500 Deg F (80BK-A)
- STUART Temperature Probe for Digital Stirring H (04805-99)
- DIGI-STEM Thermocouple Probe, Type K, Length 4 in. (DSXPA401232104)
- Lascar Temperature Probes