Shop All Nonelectrical Properties Data Loggers
Lascar
Temperature RH Data Logger, 4.96" D
Mfr # EL-21CFR-2-LCD+
Zoro # G5583809
product price: $172.49
/ea
Free Shipping & Returns
$172.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ambient Temperature
- Temp. Range (F) -31 Degrees to 176 Degrees F
- Relative Humidity Range 0% to 100%
- Accuracy +/-0.86 Degrees F
- Battery Life 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # EL-21CFR-2-LCD+
- Zoro # G5583809
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Depth (In.) | 4.96 in |
Connection Size | USB |
Manufacturers Warranty Length | 1 yr |
Height (In.) | 0.86 in |
Dia. | 0.98 in |
Overall Diameter | 0.98 in |
Overall Width | 5 in |
Overall Height | 1 in |
Overall Depth | 7/8 in |
Manufacturer Warranty Length | 1 yr |
Battery Size | AA |
Description
Temperature Humidity Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Maximum Dew Point Measured 176 Degrees F, Minimum Dew Point Measured -31 Degrees F, Calibration Certificate Type Available Separately, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent, Minimum Operating Temperature Degrees F -31 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Restriction Gauge, Informer, X002277 (X002277)
- AT-A-GLANCE Repair Kit, For Krueger KG Level Gauges (KG-Kit-ALN)
- IFM Transmitter, -14.5-0psi, 9.6-32VDC (PX3229)
- PIC GAUGES Gauge, 2.5", 0/30psi, 1/4"Low Mount, SS, LF (PRO-301L-254C-01)
- LASCAR WiFi Data Logger, Temp, Thermistor, Cloud (EL-WIFI-TP)
- LASCAR WiFi Data Logger, Hi Acc., Thermistor (EL-WIFI-TP+)
- LASCAR Temperature Humidity Data Logger, 4.96" D (EL-21CFR-2-LCD)
- LASCAR Data Logger, Temp, Humidity, Dew Point (EL-GFX-2)
- LASCAR Data Logger, CO, USB Interface (EL-USB-CO)
- LASCAR Data Logger, High Accuracy (EL-USB-2-LCD+)
- LASCAR Data Logger, Thermocouple (EL-USB-TC-LCD)
- Lascar Nonelectrical Properties Data Loggers