Shop All Nonelectrical Properties Data Loggers
Lascar
Temperature Humidity Meter, Data Logging
Mfr # EL-SIE-2
Zoro # G7677565
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -0.4 Degrees to 131 Degrees F
- Relative Humidity Range 0% to 100%
- Includes Bracket
- Dew Point Range 40 to 100% RH
- Interface USB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # EL-SIE-2
- Zoro # G7677565
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Battery Size | AAA |
Description
Temperature Humidity Data Logger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent, Minimum Operating Temperature Degrees F -0.4 Degrees F, Maximum Operating Temperature Degrees F 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMEGA 18In 1/4In Rtd (PR-10-2-100-1/4-18-E)
- WINTERS T-Well 304 Ss, 3/4" Npt X 1/2" Npt Inst (TBR25-1)
- ASHCROFT Explosion Proof Transducer, 0 to 100 psi (A2XBM0242C2100#G)
- PIC GAUGES Gauge, 2.5", 0/160psi, 1/4"CBM, SS (PRO-302D-254F-01)
- LASCAR WiFi Data Logger, Temperature, Cloud (EL-WIFI-T)
- LASCAR Data Logger, Temp, Humidity, Dew Point (EL-GFX-2)
- LASCAR Temperature Humidity Data Logger, 4.96" D (EL-21CFR-2-LCD)
- LASCAR Temperature RH Data Logger, 3.22" D (EL-WIFI-21CFR-TH)
- LASCAR Temperature Data Logger, 4.72" D, 0.86" H (EL-21CFR-1-LCD)
- LASCAR Data Logger, High Accuracy (EL-USB-2-LCD+)
- EXTECH USB Sound Level Datalogger (407760)
- Lascar Nonelectrical Properties Data Loggers