Shop All Nonelectrical Properties Data Loggers
Lascar
Temperature Data Logger, 4.70" W, 1.20" D
Mfr # EL-SGD 43-ATP
Zoro # G9888317
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thermistor
- Temp. Range (F) 40 Degrees to 257 Degrees F
- Accuracy +/-1.8 Degrees F
- Sample Point Storage User Settable
- Time Intervals User Settable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lascar
- MFR # EL-SGD 43-ATP
- Zoro # G9888317
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Height (In.) | 3.1 in |
Width (In.) | 4.7 in |
Manufacturers Warranty Length | 1 yr |
Depth (In.) | 1.2 in |
Connection Size | USB Mini |
Overall Height | 3 1/8 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 4 3/4 in |
Overall Depth | 1 1/4 in |
Description
Temperature Data Logger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Compatible Operating Systems Windows
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBO Temperature Data logger (MX2303)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L100#)
- EXTECH Pipe Clamp Temp Probe, -4 to 450 Deg F (TP400)
- STARRETT Gage Chek 140-Sp (776A)
- LASCAR Dual Channel Thermocouple, 1.41" D, 3.22"H (EL-WIFI-DTC)
- LASCAR Temperature Humidity Meter, Data Logging (EL-SIE-2)
- LASCAR Temperature Humidity Meter, Data Logging (EL-SIE-6+)
- LASCAR WiFi Data Logger, Temperature, Cloud (EL-WIFI-T)
- LASCAR Temperature Data Logger, 4.72" D, 0.86" H (EL-21CFR-1-LCD)
- LASCAR Temperature Humidity Data Logger, 4.01" D (EL-BT-2)
- SMARTAIR Air Quality Meter, 300 hPa to 1100 hPa (IAQPRO)
- Lascar Nonelectrical Properties Data Loggers