Shop All Panel Meter Accessories
Lascar
Protective Bezel, 900 Series Panel Meters
Mfr # BEZ-900-IP
Zoro # G7944142
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 900 Series Panel Meters
- Outside Dia. 24.2
- Loop Supply Voltage Module Dependent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # BEZ-900-IP
- Zoro # G7944142
- Country of Origin China
- Category Panel Meter Accessories
Dimensions
Outside Dia. | 24.2 |
Details
Item | IP67/NEMA 4X Rated Bezel |
For Use With | 900 Series Panel Meters |
Loop Supply Voltage | Module Dependent |
Description
IP67/NEMA 4X Rated Bezel, Loop Supply Voltage Module Dependent, For Use With 900 Series Panel Meters, Outside Dia. 24.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge (638008A4G02LP0L8000#)
- NOSHOK Brass Case Pressure Gauge, 3000 psi, NIST (25-300-3000/COC)
- LA CROSSE TECHNOLOGY Wireless Color Weather Forecast Station (C85845-INT)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH350)
- DWYER INSTRUMENTS Digital Timer, Lc Digital Timer (LCT316-100)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (MLPS1000)
- SIMPSON ELECTRIC External Portable Shunt, 25ADC Range Amps (06707)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDS10)
- SIMPSON ELECTRIC External Portable Shunt, 100ADC Amps, 50mV (06713)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDS20)
- SIMPSON ELECTRIC External Portable Shunt, 200ADC Amps, 50mV (06715)
- Lascar Panel Meter Accessories