Shop All Panel Mount Thermometers
Lascar
Programmable LCD Voltmeter, 3-1/2In.
Mfr # DPM 950S-FPSI
Zoro # G8356442
product price: $108.49
/ea
Free Shipping & Returns
$108.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.05%
- Mounting Spring Clip
- Depth 0.78 in
- Type DC Voltage
- Includes Instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # DPM 950S-FPSI
- Zoro # G8356442
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Depth | 0.78 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Voltmeter |
Accuracy | 0.05% |
Mounting | Spring Clip |
Type | DC Voltage |
Includes | Instructions |
Display | LCD |
Panel Meter Type | Voltmeter |
Description
Voltmeter, DC Voltage, Accuracy 0.05 Percent, LCD Display, Depth 0.78 in, Mounting Spring Clip, Includes Instructions, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH LightMeter, +/-4%Light ACC", FullSize, (LT250W)
- THERMCO Liquid In Glass Thermometer, 18 to 50C (ACCI0301BLST)
- EXTECH AC/DC VOLTAGE TESTER (ET25)
- EXTECH Indoor Air Quality Carbon Dioxide Meter (CO240)
- LASCAR Voltmeter, 4 Digit, Drill Mount, 200mV (EMV 1025S-01)
- LASCAR PanelPilot TFT, 2.4In, Touchscreen, 4-20mA (SGD 24-M420)
- LASCAR LCD Voltmeter, 3 Digit, Drill Mount, 4-25V (EMV 1200)
- LASCAR PanelPilot TFT, 3.5In, Touchscreen, 4-20mA (SGD 35-M420)
- LASCAR LED Voltmeter, Waterproof, 3-1/2In., 200mV (EM32-1B-LED)
- LASCAR Digital PanelPilot TFT, 2.4In, Touchscreen (SGD 24-M)
- ZORO SELECT Analog Panel Mt Thermometer, 100 to 350F (12U618)
- Lascar Panel Mount Thermometers