Shop All Food Service Appliance Parts
Lascar
Pipe Temperature Sensor
Mfr # Wireless Alert TP-P
Zoro # G803044505
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Temperature
- Features Configurable High Low Alerts, Flashing Alert Indicator, Sticky Pad for Mounting, Wi-Fi Connectivity
- Remote Probe Yes
- AC Adapter Battery Powered
- Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # Wireless Alert TP-P
- Zoro # G803044505
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Depth | 15/16 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 5/16 in |
Overall Width | 2 3/4 in |
Battery Size | AAA, LR03, UM4 |
Description
Pipe Temperature Sensor, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Minimum Operating Temperature Degrees F 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMODITY POPCORN Popcorn Flavacol Butter Flavored Seasoning Salt 35 oz. Carton, PK12 (2045)
- VOLLRATH Ss Ball Cock Faucet Washed (23585-2)
- STERO DISHWASHER Float Probe Assembly Parker (P49-6987)
- SCOTSMAN Float Bar, Scotsman Ice Makers (02-3383-02)
- DELFIELD Signal Light 1/2" Amber 250V (SEP90088)
- FRYMASTER Ir Burner 15-1/4 X 8-1/2 Steel (826-1072)
- RANDELL Hinge Assembly For - Part# Rdhdhin400 (RDHDHIN400)
- VULCAN HART Spring For - Part# Vh347398-00001 (VH347398-00001)
- STAR MANUFACTURING Hi-Limit T'Stat (2T-Y1668)
- VULCAN HART Signal Light 3/8" X 1-5/16" Red(Oven) (411496-E5)
- VULCAN HART Blower Wheel 8-1/16D X 2-1/2W 1/2 Bor (715106)
- Lascar Food Service Appliance Parts