Shop All Panel Mount Thermometers
Lascar
PanelPilot TFT, 3.5In, Touchscreen, 4-20mA
Mfr # SGD 35-M420
Zoro # G7813172
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.05%
- Mounting Panel Surface
- Depth 1 in
- Includes Instructions and Mount Kit
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # SGD 35-M420
- Zoro # G7813172
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Depth | 1 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Digital Panel Pilot |
Accuracy | 0.05% |
Mounting | Panel Surface |
Includes | Instructions and Mount Kit |
Display | LCD |
Panel Meter Type | Touchscreen PanelPilot |
Description
Digital Panel Pilot, Accuracy 0.05 Percent, LCD Display, Depth 1 in, Mounting Panel Surface, Includes Instructions and Mount Kit, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION Frequency to Analog Converter, 24V, 17mA (IFM0001)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 40 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-40-bar/psi-G1/4)
- EXTECH Temp/Humdty Mtr, 20 to 90 per Rel Hum Rng (44550)
- ACURITE Digital Thermometer, 8-13/16" H, 3-13/16"W (00592A4)
- LASCAR LCD Elapsed Hour Meter, LCD, Spalshproof (EMC 1500)
- LASCAR LCD Voltmeter, 3 Digit, Drill Mount, 4-25V (EMV 1200)
- LASCAR Waterproof PanelPilot Display, 2.4 In. (SGD 24-M-IP)
- LASCAR Digital PanelPilot TFT, 2.8In, Touchscreen (SGD 28-M)
- LASCAR Digital PanelPilot TFT, 2.4In, Touchscreen (SGD 24-M)
- LASCAR LCD Voltmeter, 3 Digit, Drill Mount, 4-40V (EMV 1200-40)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U612)
- Lascar Panel Mount Thermometers