Shop All Panel Mount Thermometers
Lascar
PanelPilot TFT, 2.8In, Touchscreen, 4-20mA
Mfr # SGD 28-M420
Zoro # G8432252
product price: $153.49
/ea
Free Shipping & Returns
$153.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy 0.05%
- Mounting Panel Surface
- Includes Instructions and Mount Kit
- Depth 0.8 in
- Display LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # SGD 28-M420
- Zoro # G8432252
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Depth | 0.8 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Digital Panel Pilot |
Accuracy | 0.05% |
Mounting | Panel Surface |
Includes | Instructions and Mount Kit |
Display | LCD |
Panel Meter Type | Touchscreen PanelPilot |
Description
Digital Panel Pilot, Accuracy 0.05 Percent, LCD Display, Depth 0.8 in, Mounting Panel Surface, Includes Instructions and Mount Kit, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Aluminum, Black (45-1082AS 02L 200 PSI)
- WAHL Non-Rev Temp Indicator, Mylar, PK20 (414-120F-049C)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208E)
- VIVIDIA Articulating Borescope, ⌀4.5mm 59"L 180°Articulating, WiFi Box for iOS (D3245-W)
- LASCAR LCD Voltmeter, 3 Digit, Drill Mount, 4-40V (EMV 1200-40)
- LASCAR LCD Elapsed Hour Meter, LCD, Spalshproof (EMC 1500)
- LASCAR Digital PanelPilot TFT, 2.4In, Touchscreen (SGD 24-M)
- LASCAR Digital PanelPilot TFT, 2.8In, Touchscreen (SGD 28-M)
- LASCAR Analog LCD Voltmeter, Drill Mount, 1V (EMA 1710)
- LASCAR PanelPilot TFT, 3.5In, Touchscreen, 4-20mA (SGD 35-M420)
- ZORO SELECT Digital Panel Mount, NTC, -58 to 158, Sensor Dia.: 1 1/4 in (13E395)
- Lascar Panel Mount Thermometers