Shop All Panel Mount Thermometers
Lascar
PanelPilot TFT, 2.4In, Touchscreen, 4-20mA
Mfr # SGD 24-M420
Zoro # G8129651
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.05%
- Mounting Panel Surface
- Display LCD
- Depth 0.75 in
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # SGD 24-M420
- Zoro # G8129651
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Depth | 0.75 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Data Logger |
Accuracy | 0.05% |
Mounting | Panel Surface |
Display | LCD |
Includes | Instructions and Mount Kit |
Panel Meter Type | Touchscreen PanelPilot |
Description
Data Logger, Accuracy 0.05 Percent, LCD Display, Depth 0.75 in, Mounting Panel Surface, Includes Instructions and Mount Kit, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Thermometer, 30 to 250 Degree F (49T438)
- BOSCH Fuse 20 Amp For Otc 500 To 700 Series Multimeters (231971)
- INSIZE Moisture Meter, Pin, 2inDepth (9341-50)
- SHIMPO Mechanical Force Gauge, Analog, 489N (MFD-06)
- LASCAR Voltmeter, 4 Digit, Drill Mount, 200mV (EMV 1025S-01)
- LASCAR Digital PanelPilot TFT, 2.8In, Touchscreen (SGD 28-M)
- LASCAR LCD Voltmeter, 3 Digit, Drill Mount, 4-25V (EMV 1200)
- LASCAR LED Voltmeter, Waterproof, 3-1/2In., 200mV (EM32-1B-LED)
- LASCAR LCD Voltmeter, 3 Digit, Drill Mount, 4-40V (EMV 1200-40)
- LASCAR Digital PanelPilot TFT, 2.4In, Touchscreen (SGD 24-M)
- ZORO SELECT Analog Panel Mt Thermometer, 40 to 240F, Dial Size: 2 in (1EPE5)
- Lascar Panel Mount Thermometers