Shop All Recorder & Datalogger Accessories
Lascar
Panel Pilot
Mfr # SGD 70-A
Zoro # G5586417
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Design Studio
- Features PWM, Serial Interfaces
- Includes USB Cable
- Manufacturers Warranty Length 1 yr
- Accessory Type Panel Pilot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # SGD 70-A
- Zoro # G5586417
- Country of Origin China
- Category Recorder & Datalogger Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 4 1/3 in |
Overall Length | 7 1/3 in |
Overall Height | 5/6 in |
Details
Item | PanelPilot |
For Use With | Design Studio |
Features | PWM, Serial Interfaces |
Includes | USB Cable |
Accessory Type | Panel Pilot |
Compatible Product Type | PanelPilotACE Design Studio |
Product Type | PanelPilot |
Description
PanelPilot, Product Type PanelPilot, Features PWM, Serial Interfaces, Includes USB Cable, Compatible Product Type PanelPilotACE Design Studio, Compatible with Manufacturer Model Number SGD 70-A, Manufacturers Warranty Length 1 yr, Overall Height 5/6 in, Overall Length 7 1/3 in, Overall Width 4 1/3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACHARACH 24-8517 Fyrite Insight Plus (24-8517)
- FLUKE Test Leads 1Pr (855705)
- ZORO SELECT Hook Clip Test Leads, Length 40 In, Black (4WRD2)
- UEI TEST INSTRUMENTS Temperature Probe, J Type Bead (ATT27)
- LASCAR Panel Pilot (SGD 43-A)
- LASCAR Panel Pilot Development Kit (SGD 70-A DK+)
- LASCAR Panel Pilot Development Kit (SGD 43-A DK+)
- MONARCH Mini USB Cable, Track-It Data Loggers (5396-9911)
- HOBO Light Pipe (UX90-LIGHT-PIPE-1)
- BACHARACH 06-8733 Printer Paper For (06-8733)
- DICKSON Adapter, 120 Vac, 12VDC (R157)
- Lascar Recorder & Datalogger Accessories