Shop All Recorder & Datalogger Accessories
Lascar
Panel Pilot Development Kit
Mfr # SGD 70-A DK+
Zoro # G5626019
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Design Studio
- Features Development Kit for the SGD 70-A Display
- Includes Development Board, USB Cable
- Manufacturers Warranty Length 1 yr
- Accessory Type Panel Pilot Development Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # SGD 70-A DK+
- Zoro # G5626019
- Country of Origin China
- Category Recorder & Datalogger Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Height | 2 1/2 in |
Overall Length | 7 1/6 in |
Overall Width | 5 5/6 in |
Details
Item | PanelPilot |
For Use With | Design Studio |
Features | Development Kit for the SGD 70-A Display |
Includes | Development Board, USB Cable |
Accessory Type | Panel Pilot Development Kit |
Compatible Product Type | Design Studio |
Product Type | PanelPilot |
Description
PanelPilot, Product Type PanelPilot, Features Development Kit for the SGD 70-A Display, Includes Development Board, USB Cable, Compatible Product Type Design Studio, Compatible with Manufacturer Model Number SGD 70-A DK+, Manufacturers Warranty Length 1 yr, Overall Height 2 1/2 in, Overall Length 7 1/6 in, Overall Width 5 5/6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCHLER INSTRUMENTS 007-05RA-HGII 0-120% TORQUE OTHER PANEL METER (007-05RA-HG)
- MACURCO Calibration Gas, Cylinder Cap. 17L (CANN50PPM)
- DEFELSKO Coating Gage, Ferrous, 0-60Mils, 100,000 (FS3-E)
- TESTO Vane probe, Ø 100 mm with Bluetooth, incl. temperature sensor (0635 9431)
- LASCAR Panel Pilot (SGD 43-A)
- LASCAR Panel Pilot (SGD 70-A)
- LASCAR Panel Pilot Development Kit (SGD 43-A DK+)
- DICKSON Cable, Extension, 100 Ft (A202)
- DICKSON 1 Day Chart Paper 065 (C106)
- RED LION DATA STATION SX (DSPSX000)
- MONARCH Mini USB Cable, Track-It Data Loggers (5396-9911)
- Lascar Recorder & Datalogger Accessories