Shop All Recorder & Datalogger Accessories
Lascar
Panel Pilot Development Kit
Mfr # SGD 43-A DK+
Zoro # G5560919
product price: $516.49
/ea
Free Shipping & Returns
$516.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Design Studio
- Features Development Kit for SGD 43-A Display
- Includes Development Board, USB Cable
- Manufacturers Warranty Length 1 yr
- Accessory Type Panel Pilot Development Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # SGD 43-A DK+
- Zoro # G5560919
- Country of Origin China
- Category Recorder & Datalogger Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Height | 2 1/2 in |
Overall Width | 5 5/6 in |
Overall Length | 7 1/6 in |
Details
Item | PanelPilot |
For Use With | Design Studio |
Features | Development Kit for SGD 43-A Display |
Includes | Development Board, USB Cable |
Accessory Type | Panel Pilot Development Kit |
Product Type | PanelPilot |
Compatible Product Type | Design Studio |
Description
PanelPilot, Product Type PanelPilot, Features Development Kit for SGD 43-A Display, Includes Development Board, USB Cable, Compatible Product Type Design Studio, Compatible with Manufacturer Model Number SGD 43-A DK+, Manufacturers Warranty Length 1 yr, Overall Height 2 1/2 in, Overall Length 7 1/6 in, Overall Width 5 5/6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Digital Panel Meters, Red LED, PAX (PAXS0000)
- TRACEABLE USB Cable, For Use with Mfr.No.6550,65601 (6590)
- WINLAND ELECTRONICS Temperature Alarm, -30 to 120 deg. F (EA400-24)
- TEST PRODUCTS INTL Black Grabber Clip (A067B)
- LASCAR Panel Pilot Development Kit (SGD 70-A DK+)
- LASCAR Panel Pilot (SGD 70-A)
- LASCAR Panel Pilot (SGD 43-A)
- DICKSON Dickson Model Mm125 Alarm Thermomter (MM125)
- EXTECH Switching Mode DC Power Supply, 80W (DCP36)
- MONARCH Mini USB Cable, Track-It Data Loggers (5396-9911)
- DICKSON 1 Day Chart Paper 065 (C106)
- Lascar Recorder & Datalogger Accessories