Shop All Temperature Probes
Lascar
Lithium Battery, 3.6V, 1/2 AA
Mfr # BAT 3V6
Zoro # G9997294
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Lascar USB
- Height 0.95 in
- Application Electronics
- Shelf Life 10 yr
- Battery Chemistry Lithium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # BAT 3V6
- Zoro # G9997294
- Country of Origin Multiple
- Category Temperature Probes
Dimensions
Height | 0.95 in |
Diameter | 0.57 in |
Battery Size | 1/2 AA |
Overall Height | 0.98 in |
Details
Item | Battery |
For Use With | All Lascar USB |
Application | Electronics |
Shelf Life | 10 yr |
Battery Chemistry | Lithium |
Terminal Type - Batteries | Button |
Capacity - Batteries | 1,200 mAh |
Standards | UL |
Voltage - Batteries | 3.6V DC |
Min. Operating Temp. | -31 Degrees F |
Battery Cross-Reference | 14250, CR14250, CR14250SE |
Max. Operating Temp. | 176 Degrees F |
Description
Battery, Battery Size 1/2 AA, Battery Chemistry Lithium, Voltage - Batteries 3.6V DC, Standard Battery Pack Size 1, Capacity - Batteries 1,200 mAh, Battery Cross-Reference 14250, CR14250, CR14250SE, Application Electronics, Terminal Type - Batteries Button, Diameter 0.57 in, Height 0.95 in, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -31 Degrees F, Standards UL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Deluxe Hard Case, 15.7" x 12.6" x 6.7" (R8890)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH7)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 1500Psi/Kpa (PFQ816)
- EXTECH Bead Wire Temp Probe, -58 to 1000 Deg F (TP875)
- LASCAR Temperature Sensor, -40 deg. to 257 deg F (Wireless Alert TP)
- UEI TEST INSTRUMENTS Surface Temp Probe, -40 to 950 Deg F (ATT39)
- FLUKE Type T Probe Extension, Mini, 9.8 ft. (80PT-EXT)
- DWYER INSTRUMENTS Temperature Switch W Display, Temp Ctrlr 115 Vac (TST-211)
- EXTECH Surface Temp Probe, -40 to 932 Deg F (881602)
- SPER SCIENTIFIC PT100 Probe for 800042 HACCP RTD Thermometers (800042P)
- COOPER-ATKINS Thermistor Air Probe, 12 ft Cord (2010)
- Lascar Temperature Probes