Shop All Panel Mount Thermometers
Lascar
LCD Voltmeter, Waterproof, 3-1/2In., 200mV
Mfr # EM32-1B-LCD
Zoro # G8083862
original price:
$71.00
9% off
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.1%
- Mounting Panel Surface
- Includes Instructions
- Display LCD
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lascar
- MFR # EM32-1B-LCD
- Zoro # G8083862
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Depth | 0.93 in |
Details
Item | Round Voltmeter |
Accuracy | 0.1% |
Mounting | Panel Surface |
Includes | Instructions |
Display | LCD |
Type | DC Voltage |
Panel Meter Type | Voltmeter |
Description
Round Voltmeter, DC Voltage, Accuracy 0.1 Percent, LCD Display, Depth 0.93 in, Mounting Panel Surface, Includes Instructions, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Pressure Gauge, 0 to 11 Bar, 1/4 in MNPT, Plastic, Black (LFS-210-11 BAR-G)
- ZORO SELECT Portable Universal Timer (5ZPZ9)
- SUPERIOR ACCUTRAK Ultrasonic Leak System (VPE-1000)
- EXTECH Tachometer, 0.5 to 20,000 rpm (461891-NIST)
- LASCAR PanelPilot TFT, 2.4In, Touchscreen, 4-20mA (SGD 24-M420)
- LASCAR LCD Voltmeter, 3 Digit, Drill Mount, 4-40V (EMV 1200-40)
- LASCAR LCD Voltmeter, 3 Digit, Drill Mount, 4-25V (EMV 1200)
- LASCAR LED Voltmeter, Waterproof, 3-1/2In., 200mV (EM32-1B-LED)
- LASCAR Voltmeter, 4 Digit, Drill Mount, 200mV (EMV 1025S-01)
- LASCAR PanelPilot TFT, 3.5In, Touchscreen, 4-20mA (SGD 35-M420)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 100F (12U614)
- Lascar Panel Mount Thermometers