Shop All Panel Mount Thermometers
Lascar
LCD Elapsed Hour Meter, LCD, Spalshproof
Mfr # EMC 1500
Zoro # G8147894
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Time Range 0 to 99999
- Depth 0.22 in
- Standards BS EN 61010
- Number of Digits 5
- Display Type LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lascar
- MFR # EMC 1500
- Zoro # G8147894
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Depth | 0.22 in |
Width | 1.73 in |
Length | 0.82 in |
Details
Item | Elapsed Hour Meter |
Time Range | 0 to 99999 |
Standards | BS EN 61010 |
Number of Digits | 5 |
Display Type | LCD |
Elapsed Time To | 99,999 |
Operating Voltage | 5 to 28V DC |
Display Units | Hours |
Mounting Method | Drill Mount |
Description
Elapsed Hour Meter, Display Type LCD, Time Range 0 to 99999, Elapsed Time To 99,999, Operating Voltage 5 to 28V DC, Number of Digits 5, Display Units Hours, Depth 0.22 in, Length 0.82 in, Width 1.73 in, Mounting Method Drill Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Transducer, 0 to 200 psi, Output 1 to 5VDC (G17M0115F2200#)
- FLUKE Telephoto Lens, For Use with Mfr.No.Ti200 (FLK-LENS/4XTELE2)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 300, 7 Day, PK100 (CLH HKSV060S1062)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in BSPT, Black (SEP-102D-204D-BSPT)
- LASCAR LED Voltmeter, Waterproof, 3-1/2In., 200mV (EM32-1B-LED)
- LASCAR Digital PanelPilot TFT, 2.8In, Touchscreen (SGD 28-M)
- LASCAR LCD Voltmeter, 3 Digit, Drill Mount, 4-25V (EMV 1200)
- LASCAR PanelPilot TFT, 2.4In, Touchscreen, 4-20mA (SGD 24-M420)
- LASCAR Voltmeter, 4 Digit, Drill Mount, 200mV (EMV 1025S-01)
- LASCAR LCD Voltmeter, 3 Digit, Drill Mount, 4-40V (EMV 1200-40)
- ZORO SELECT Analog Panel Mt Thermometer, 100 to 350F (12U623)
- Lascar Panel Mount Thermometers