Shop All Nonelectrical Properties Data Loggers
Lascar
Dual Channel Thermocouple, 3.22" D, 1.41"H
Mfr # EL-WIFI-21CFR-DTC
Zoro # G5613218
Free Shipping & Returns
$413.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thermocouple
- Temp. Range (F) -32 Degrees to 392 Degrees F
- Accuracy +/-3 Degrees F
- Battery Life 6 mo
- Sample Point Storage User Settable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lascar
- MFR # EL-WIFI-21CFR-DTC
- Zoro # G5613218
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Depth (In.) | 3.22 in |
Height (In.) | 1.41 in |
Connection Size | USB |
Width (In.) | 1.41 in |
Dia. | 2.75 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 3 1/4 in |
Overall Depth | 1 7/16 in |
Overall Diameter | 2.75 in |
Overall Width | 2 3/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Dual Channel Thermocouple, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 10 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 4-1/2", 0/30psi, 1/4"LM, Back Flange (115D-454C)
- DWYER INSTRUMENTS Submersible Lvl Transmitter, 40ft Cable L (FBLT-2SC-IVPF-20-40)
- PIC GAUGES Needle Valve, 1/4"FxF, Straight, SS, 6K psi (NV-SS-1/4-GS-180-FXF)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402R-01)
- LASCAR Temperature Data Logger, 4.70" W, 1.20" D (EL-SGD 43-ATP)
- LASCAR Temperature Humidity Data Logger, 4.96" D (EL-21CFR-2-LCD)
- LASCAR Temperature Humidity Data Logger, 4.01" D (EL-BT-2)
- LASCAR Data Logger, Temperature and Humidity (EL-USB-2+)
- LASCAR Temperature RH Data Logger, 3.22" D (EL-WIFI-21CFR-TH)
- LASCAR Thermocouple Temperature, 4.64" D, 1.06" H (EL-USB-TC)
- SUPCO Data View Logger, Temp and Humidity (DVTH)
- Lascar Nonelectrical Properties Data Loggers