Shop All Nonelectrical Properties Data Loggers
Lascar
Dual Channel Thermocouple, 1.41" D, 3.22"H
Mfr # EL-WIFI-DTC
Zoro # G5641251
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thermocouple
- Temp. Range (F) -328 Degrees to 2,462 Degrees F
- Accuracy +/-3 Degrees F
- Battery Life 6 mo
- Sample Point Storage User Settable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # EL-WIFI-DTC
- Zoro # G5641251
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Connection Size | USB |
Width (In.) | 2.75 in |
Depth (In.) | 1.41 in |
Height (In.) | 3.22 in |
Manufacturers Warranty Length | 1 yr |
Overall Depth | 1 7/16 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3 1/4 in |
Overall Width | 2 3/4 in |
Description
Dual Channel Thermocouple, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 10 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L60#)
- DWYER INSTRUMENTS Manometer Kit, Digital, 10.00 In WC (477AV-0)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-190F)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02B15#)
- LASCAR WiFi Data Logger, Hi Acc., Temp, Humidity (EL-WIFI-TH+)
- LASCAR USB Temperature And Humidity Data Logger (EL-USB-2)
- LASCAR Temperature Humidity Meter, Data Logging (EL-SIE-6+)
- LASCAR Vaccination Monitoring Kit, 1.41" D (EL-WIFI-VAC)
- LASCAR Data Logger, Temperature and Humidity (EL-USB-2+)
- LASCAR WiFi Data Logger, Temperature, Cloud (EL-WIFI-T)
- SUPCO Data View Logger, Temp and Humidity (DVTH)
- Lascar Nonelectrical Properties Data Loggers