Shop All Automotive Wires, Harnesses & Pigtails
Lascar
Door Contact Sensor, 2.4 GHz, Wireless
Mfr # WIRELESS ALERT TH
Zoro # G401113641
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Life 2 yr
- Temp. Range (F) 0 Degrees to 129 Degrees F
- Type Humidity, Temperature
- Frequency Range (Hz) 2.4 GHz
- Interface Wireless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # WIRELESS ALERT TH
- Zoro # G401113641
- Country of Origin China
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Overall Depth | 15/16 in |
Overall Height | 1 5/16 in |
Overall Width | 2 3/4 in |
Battery Size | AAA, LR03, UM4 |
Description
Door Contact Sensor, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 90 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 10 Percent, Minimum Operating Temperature Degrees F 0 Degrees F, Maximum Operating Temperature Degrees F 129 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 4 In 1 Universal Fan Clutch Wrench (647750)
- PEAK Wiper Blade, Synthetic Dual Rubber, 22" Sz (SB221)
- WESTIN Sure-Grip Running Boards (27-6155)
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-3/4 x 5-11/16 In (PF7779)
- LASCAR Door Contact Sensor, 2.4 GHz, Wireless (WIRELESS ALERT DC)
- URO PARTS Ignition Wire Holder, 90160959100 (90160959100)
- DRAKA PRESTOLITE AUTOMOTIVE SGX Battery Cable, 2/0 AWG, 1C, Unshielded, 60V, XLPE Insulated, Black, Sold by the FT (148338-73IE)
- VELVAC Nylon Split Loom 3/8"Id X 250' Spool (020106)
- STANDARD IGNITION Wire Loom Plug Wire Cover, Hp3350 (HP3350)
- TECTRAN Split Loom---1/4in. Id - 100 Ft (27037)
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire, 500 ft Length, Red, 0.070" Diameter, 60 Volts (20STRREDTXL500)
- Lascar Automotive Wires, Harnesses & Pigtails