Shop All Automotive Wires, Harnesses & Pigtails
Lascar
Door Contact Sensor, 2.4 GHz, Wireless
Mfr # WIRELESS ALERT DC
Zoro # G601113564
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Sticky Pad
- Battery Life 2 yr
- Software Required Free App
- Waterproof No
- Frequency Range (Hz) 2.4 GHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # WIRELESS ALERT DC
- Zoro # G601113564
- Country of Origin China
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Battery Size | AAA, LR03, UM4 |
Overall Width | 2 3/4 in |
Overall Height | 1 5/16 in |
Overall Depth | 15/16 in |
Description
Door Contact Sensor, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, For Phase Not Applicable, Minimum Sampling Rate 1 min, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Operating Temperature Degrees F 0 Degrees F, Maximum Operating Temperature Degrees F 129 Degrees F, Minimum AC Current Measurement Not Applicable, Maximum Sampling Rate 12 hr, Minimum AC Voltage Measured Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 24V Dual Trumpet Electric Horn (10018XL)
- BOSCH Snow Driver Windshield Wiper Blade -15SD (15SD)
- OTC Mobile Floor Crane, Steel, 2200 lb. (1819)
- DISCO Window Reg Lft Rear Clips Jeep Liberty/Grand Cherokee (13572PK)
- LASCAR Door Contact Sensor, 2.4 GHz, Wireless (WIRELESS ALERT TH)
- GROTE Relay Pigtail, 5 Pin, 12V, 12Ga (84-1078)
- DISCO Ylw Vinyl Insul Butt Conn 12-10 Gauge Wire Rng PK100 (3502PK)
- DORMAN 18 Gauge Red Primary Wire Card (D18-85732)
- VELVAC Ring Tng 8 Ga Nyl 8-10 Stud, 50 Pack (058349-50)
- MOTORCRAFT Wire Assembly, Wpt1586 (WPT1586)
- ZEROSTART Weatherproof Power Cord - 120V 15A, 12' 3.7M (8608857)
- Lascar Automotive Wires, Harnesses & Pigtails