Shop All Panel Mount Thermometers
Lascar
Digital PanelPilot TFT, 3.5In, Touchscreen
Mfr # SGD 35-M
Zoro # G8398424
product price: $161.49
/ea
Free Shipping & Returns
$161.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.05%
- Mounting Panel Surface
- Manufacturers Warranty Length 1 yr
- Depth 1 in
- Display LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # SGD 35-M
- Zoro # G8398424
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Depth | 1 in |
Details
Item | Digital Panel Pilot |
Accuracy | 0.05% |
Mounting | Panel Surface |
Display | LCD |
Includes | Instructions and Mount Kit |
Panel Meter Type | Touchscreen PanelPilot |
Description
Digital Panel Pilot, Accuracy 0.05 Percent, LCD Display, Depth 1 in, Mounting Panel Surface, Includes Instructions and Mount Kit, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACERLINE UV Leak Detection Dye, 1 oz. Size (TP3820-1P6)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black (P3S6090)
- DWYER INSTRUMENTS Humidity Temperature Transmiter (657-1)
- FESTO Pressure Gauge MA-15-10-QS-6 (MA-15-10-QS-6)
- LASCAR LCD Voltmeter, 3 Digit, Drill Mount, 4-25V (EMV 1200)
- LASCAR PanelPilot TFT, 2.4In, Touchscreen, 4-20mA (SGD 24-M420)
- LASCAR Waterproof PanelPilot Display, 2.4 In. (SGD 24-M-IP)
- LASCAR PanelPilot TFT, 3.5In, Touchscreen, 4-20mA (SGD 35-M420)
- LASCAR Analog LCD Voltmeter, Drill Mount, 1V (EMA 1710)
- LASCAR Voltmeter, 4 Digit, Drill Mount, 200mV (EMV 1025S-01)
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 60F (1EPE3)
- Lascar Panel Mount Thermometers