Shop All Panel Mount Thermometers
Lascar
Digital PanelPilot TFT, 2.8In, Touchscreen
Mfr # SGD 28-M
Zoro # G8276755
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.05%
- Mounting Panel Surface
- Display LCD
- Depth 0.8 in
- Includes Instructions and Mount Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lascar
- MFR # SGD 28-M
- Zoro # G8276755
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Depth | 0.8 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Digital Panel Pilot TFT |
Accuracy | 0.05% |
Mounting | Panel Surface |
Display | LCD |
Includes | Instructions and Mount Kit |
Panel Meter Type | Touchscreen PanelPilot |
Description
Digital Panel Pilot TFT, Accuracy 0.05 Percent, LCD Display, Depth 0.8 in, Mounting Panel Surface, Includes Instructions and Mount Kit, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Pressure Gauge; 1.5" 250 PSI, 1/4" Back Connect (PXCM032-0120)
- DWYER INSTRUMENTS Intrinsically Safe Pressure Transducer (ISDP-002)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (P1S566)
- TAYLOR Analog Thermometer, -40 to 70 Degree F (1106)
- LASCAR PanelPilot TFT, 2.4In, Touchscreen, 4-20mA (SGD 24-M420)
- LASCAR Digital PanelPilot TFT, 2.4In, Touchscreen (SGD 24-M)
- LASCAR LCD Voltmeter, 3 Digit, Drill Mount, 4-40V (EMV 1200-40)
- LASCAR LCD Voltmeter, 3 Digit, Drill Mount, 4-25V (EMV 1200)
- LASCAR LED Voltmeter, Waterproof, 3-1/2In., 200mV (EM32-1B-LED)
- LASCAR PanelPilot TFT, 3.5In, Touchscreen, 4-20mA (SGD 35-M420)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 100F (12U604)
- Lascar Panel Mount Thermometers