Shop All Digital Panel Meters
Lascar
Digital Panel Meter, LCD, 7 to 14VDC
Mfr # DPM-970
Zoro # G8374134
product price: $131.49
/ea
Free Shipping & Returns
$131.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DC Voltage
- Input Range 7 to 14V DC
- Accuracy +/-0.5%
- Display Span 1999
- Display Digits 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # DPM-970
- Zoro # G8374134
- Country of Origin China
- Category Digital Panel Meters
Dimensions
Depth | 1 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Digital Panel Meter |
Type | DC Voltage |
Input Range | 7 to 14V DC |
Accuracy | +/-0.5% |
Display Span | 1999 |
Display Digits | 4 |
Style | Panel |
Connector Type | Screw Terminal |
True RMS | Yes |
NEMA Rating | BS EN61010 |
Includes | Mounting brackets |
Excitation | No |
Display | LCD |
Mounting | Panel Cutout |
Process Connection | No |
Fits | 72mm x 40mm DIN |
Use With | Mfr. No. BEZ 900-IP |
Power Required | 7 to 14V DC |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meter, DC Voltage, Input Range 7 to 14V DC, Accuracy +/-0.5 Percent, Display Span 1999, Display Digits 4, LCD Display, True RMS Yes, No Excitation, Use With Mfr. No. BEZ 900-IP, Fits 72mm x 40mm DIN Cutout, Connector Type Screw Terminal, Process Connection No, Power Required 7 to 14V DC, BS EN61010 NEMA Rating, Depth 1 in, Mounting Panel Cutout, Style Panel, Includes Mounting Brackets, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2.5", 0/60psi, 1/4"CBM, Frt Flange (PRO-204L-254D)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0, 3-1/2 in. (351009SW02LVAC)
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFG8)
- BOTRON CO ESD 2 Layer Rubber Mat 4ftx2ftx0.06in (B6224)
- LASCAR Digital Panel Meter, LCD, 7 to 14VDC (DPM-950)
- RED LION CONTROLS Digital Panel Meters, LCD, CUB4V (CUB4V020)
- TRUMETER Vista Touch Flow Indicator 12-24VAC/DC Panel Meter (VT-FLOW-LV)
- CINCINNATI ELECTROSYSTEMS Digital Display Other Panel Meter (416-4-5-5-11)
- ZORO SELECT Digital Panel Meter, AC Voltage, 0-600 VAC (12G490)
- TRUMETER Frequency Panel Meter, 12 NEMA Rating (APM-FREQ-ANO)
- WESCHLER INSTRUMENTS 007-05RA-HGII 0-120% TORQUE OTHER PANEL METER (007-05RA-HG)
- Lascar Digital Panel Meters