Shop All Digital Panel Meters
Lascar
Digital Panel Meter, LCD, 7 to 14VDC
Mfr # DPM-950
Zoro # G8375507
product price: $95.55
/ea
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DC Voltage
- Input Range 7 to 14V DC
- Display Span 1999
- Accuracy +/-0.05%
- Display Digits 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # DPM-950
- Zoro # G8375507
- Country of Origin China
- Category Digital Panel Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Depth | 1 in |
Details
Item | Digital Panel Meter |
Type | DC Voltage |
Input Range | 7 to 14V DC |
Display Span | 1999 |
Accuracy | +/-0.05% |
Display Digits | 4 |
Includes | Mounting and Pin Brackets |
Display | LCD |
Power Required | 7 to 14V DC |
True RMS | No |
Process Connection | No |
Style | Panel |
NEMA Rating | BS EN61010 |
Interface | IDC |
Fits | 72mm x 40mm DIN |
Mounting | Panel Cutout |
Use With | Mfr. No. BEZ 900-IP |
Connector Type | Pin Terminal |
Excitation | No |
Panel Meter Type | Digital Panel Meter |
Description
Digital Panel Meter, DC Voltage, Input Range 7 to 14V DC, Accuracy +/-0.05 Percent, Display Span 1999, Display Digits 4, LCD Display, True RMS No, No Excitation, Use With Mfr. No. BEZ 900-IP, Fits 72mm x 40mm DIN Cutout, Connector Type Pin Terminal, Process Connection No, Power Required 7 to 14V DC, IDC Interface, BS EN61010 NEMA Rating, Depth 1 in, Mounting Panel Cutout, Style Panel, Includes Mounting and Pin Brackets, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTEK Fixed Mount IR Temp. Sensor, -4 to 932F (RAYCMLTK3)
- VEE GEE Liquid In Glass Thermometer, Total (80708E-A)
- MONARCH Data Logger, Pressure/Temp, 0 to 2000 psig (5396-0375)
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Silver (PFQ1233)
- LASCAR Digital Panel Meter, LCD, 7 to 14VDC (DPM-970)
- LOVE Digital Panel Meter, Process (TID-3400)
- SIMPSON ELECTRIC Digital Panel Meter, AC Voltage (H335-1-34-020)
- DWYER INSTRUMENTS Programmable Panel Meter, Pnl Mtr 28 In Dsply (SPPM-28)
- TRUMETER Power Panel Meter, 12 NEMA Rating (APM-PWR-APO)
- DWYER INSTRUMENTS Digital Panel Meter, W Red Led Display (DPMX-3)
- SIMPSON ELECTRIC Digital Panel Meter, 2.16 in. D, 1 Relays (A100)
- Lascar Digital Panel Meters