Shop All Nonelectrical Properties Data Loggers
Lascar
Data Logger, Thermocouple, 2 Channel, LCD
Mfr # EL-GFX-DTC
Zoro # G8288323
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Temperature Thermocouple
- Temp. Range (F) -328 Degrees to 2,462 Degrees F
- Accuracy +/-0.5 Degrees
- Battery Life 2 mo
- Sample Point Storage 250K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # EL-GFX-DTC
- Zoro # G8288323
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Connection Size | USB Mini |
Manufacturers Warranty Length | 1 yr |
Overall Height | 4 1/16 in |
Manufacturer Warranty Length | 1 yr |
Battery Size | AA |
Overall Width | 1 15/16 in |
Overall Depth | 1 1/4 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 2 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158G)
- HART Stem Insert, 1/4 In (3102-4)
- BERTECH ESD Anti-Static Polyester Tape, 3/4 In. Wide x 72 Yards Long, Green (ESDGPT-3/4)
- HONEYWELL Chart, 10.313 In, 0 to 300, 1 Day, PK100 (BN 24001660-050)
- LASCAR Temperature Humidity Meter, Data Logging (EL-SIE-2)
- LASCAR USB Temperature And Humidity Data Logger (EL-USB-2)
- LASCAR Data Logger, CO, USB Interface (EL-USB-CO)
- LASCAR Temperature Humidity Meter, Data Logging (EL-SIE-6+)
- LASCAR Temperature Data Logger (EL-USB-1-LCD)
- LASCAR Temperature Humidity Data Logger, 4.01" D (EL-BT-2)
- EXTECH Temperature and Humidity Datalogger (42280A)
- Lascar Nonelectrical Properties Data Loggers