Shop All Nonelectrical Properties Data Loggers
Lascar
Data Logger, Temperature, LCD
Mfr # EL-GFX-1
Zoro # G8368482
product price: $171.49
/ea
Free Shipping & Returns
$171.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Temperature Thermocouple
- Temp. Range (F) -22 Degrees to 176 Degrees F
- Accuracy +/-0.2 Degrees
- Battery Life 2 mo
- Sample Point Storage 250K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # EL-GFX-1
- Zoro # G8368482
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Connection Size | USB Mini |
Manufacturers Warranty Length | 1 yr |
Overall Height | 3 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 15/16 in |
Battery Size | AA |
Overall Depth | 1 1/4 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 10 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2025100)
- SPAN Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Plastic, Black (LFS-210-400-G-KEMX)
- TEL-TRU Bimetal Thermom, 1-3/4 In Dial, 50to500F (GT100R-12/16121264)
- THEXTON MANUFACTURING CHARGE-CHEK BATTERY TESTER (TH117)
- LASCAR USB Temperature And Humidity Data Logger (EL-USB-2)
- LASCAR Thermistor Probe Data Logger, 3.22" D (EL-WIFI-21CFR-TP+)
- LASCAR Thermocouple Temperature, 4.64" D, 1.06" H (EL-USB-TC)
- LASCAR Data Logger, Thermocouple, 2 Channel, LCD (EL-GFX-DTC)
- LASCAR Data Logger, CO, USB Interface (EL-USB-CO)
- LASCAR Data Logger (EL-USB-2-LCD)
- ZORO SELECT Software (USB cable +CD) (13G719)
- Lascar Nonelectrical Properties Data Loggers