Shop All Nonelectrical Properties Data Loggers
Lascar
Data Logger, High Accuracy
Mfr # EL-USB-2-LCD+
Zoro # G4036864
product price: $155.49
/ea
Free Shipping & Returns
$155.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Humidity, Temperature
- Temp. Range (F) -31 Degrees to 176 Degrees F
- Relative Humidity Range 0% to 100%
- Accuracy +/-0.86 Degrees F
- Battery Life 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # EL-USB-2-LCD+
- Zoro # G4036864
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Battery Size | AA |
Overall Depth | 7/8 in |
Overall Height | 1 in |
Overall Width | 5 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Maximum Dew Point Measured 176 Degrees F, Minimum Dew Point Measured -31 Degrees F, Calibration Certificate Type Available Separately, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Sound Level Meter and Calibrator Kit (SLM400-KIT)
- ZORO SELECT Pressure Gauge, 0 to 10 in wc, 1/4 in MNPT, Steel, Black (18C782)
- COOPER-ATKINS Puncture Temp Probe, -40 to 300 Deg F (1075)
- GENERAL TOOLS Personal Lightning Detector, 40 Miles (LD7)
- LASCAR WiFi Data Logger, Temp, Humidity, Cloud (EL-WIFI-TH)
- LASCAR Thermocouple Temperature, 4.64" D, 1.06" H (EL-USB-TC)
- LASCAR Vaccination Monitoring Kit, 1.41" D (EL-WIFI-VAC)
- LASCAR WiFi Data Logger, Temperature, Cloud (EL-WIFI-T)
- LASCAR WiFi Data Logger, Hi Acc., Temp, Humidity (EL-WIFI-TH+)
- LASCAR Thermistor Probe Data Logger, 3.22" D (EL-WIFI-21CFR-TP+)
- HOBO Water Level 13 Data Logger (U20L-04)
- Lascar Nonelectrical Properties Data Loggers