Shop All Nonelectrical Properties Data Loggers
Lascar
Data Logger, CO, USB Interface
Mfr # EL-USB-CO
Zoro # G4316846
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Data Logger
- Interface USB
- Accuracy +/-6%
- Temp. Range (F) 14 Degrees to 104 Degrees F
- Software Required 32-bit and 64-bit Versions of Windows 7, 8 and 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # EL-USB-CO
- Zoro # G4316846
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Overall Depth | 1 1/16 in |
Overall Width | 4 15/16 in |
Battery Size | AA |
Overall Height | 1 1/16 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Minimum Sampling Rate 10 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Minimum Operating Temperature Degrees F 14 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Clamp Meter (2237-20)
- KLEIN TOOLS Rechargeable Thermal Imaging Camera (TI250)
- FLUKE Pipe Clamp Temp Probe, -20 to 300 Deg F (80PK-10)
- REED INSTRUMENTS REED Data Logging Conductivity/TDS/Salinity Meter (R3100SD)
- LASCAR USB Vaccination Monitoring Kit, 5.31" D (EL-USB-VAC)
- LASCAR Thermocouple Temperature, 4.64" D, 1.06" H (EL-USB-TC)
- LASCAR Vaccination Monitoring Kit, 1.41" D (EL-WIFI-VAC)
- LASCAR Temperature Humidity Data Logger, 4.96" D (EL-21CFR-2-LCD)
- LASCAR Temperature Humidity Meter, Data Logging (EL-SIE-6+)
- LASCAR WiFi Data Logger, Hi Acc., Temp, Humidity (EL-WIFI-TH+)
- AMPROBE Data Logger, Temperature, -40 to 185 F (TR100-A)
- Lascar Nonelectrical Properties Data Loggers