Shop All Panel Mount Thermometers
Lascar
Analog LCD Voltmeter, Drill Mount, 1V
Mfr # EMA 1710
Zoro # G8242516
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 1 Segment
- Mounting Drill Mount
- Includes Rubber Seal and Instructions
- Manufacturers Warranty Length 1 yr
- Type DC Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # EMA 1710
- Zoro # G8242516
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Depth | 0.5 in |
Details
Item | Digital Panel Wire Meter |
Accuracy | 1 Segment |
Mounting | Drill Mount |
Includes | Rubber Seal and Instructions |
Type | DC Voltage |
Display | LCD |
Panel Meter Type | Voltmeter |
Description
Digital Panel Wire Meter, DC Voltage, Accuracy 1 Segment, LCD Display, Depth 0.5 in, Mounting Drill Mount, Includes Rubber Seal and Instructions, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (13G216)
- PIC GAUGES Gauge, 1.5", 0/600psi, 1/8"CBM, Front Flange (204L-158K)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (4FML4)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL30)
- LASCAR Digital PanelPilot TFT, 2.4In, Touchscreen (SGD 24-M)
- LASCAR PanelPilot TFT, 2.4In, Touchscreen, 4-20mA (SGD 24-M420)
- LASCAR Digital PanelPilot TFT, 2.8In, Touchscreen (SGD 28-M)
- LASCAR Voltmeter, 4 Digit, Drill Mount, 200mV (EMV 1025S-01)
- LASCAR LCD Voltmeter, 3 Digit, Drill Mount, 4-40V (EMV 1200-40)
- LASCAR LCD Voltmeter, 3 Digit, Drill Mount, 4-25V (EMV 1200)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U665)
- Lascar Panel Mount Thermometers