Shop All Nonelectrical Properties Data Loggers
Lascar
Ambient Temperature Data Logger
Mfr # EL-IOT-1
Zoro # G102017026
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Temperature
- Temp. Range (F) -4 Degrees to 140 Degrees F
- Accuracy +/-0.9 Degrees F
- Battery Life Greater Than 1 yr
- Sample Point Storage 300,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lascar
- MFR # EL-IOT-1
- Zoro # G102017026
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Dia. | 83 mm |
Manufacturers Warranty Length | 1 yr |
Overall Depth | 94 mm |
Overall Height | 83 mm |
Overall Width | 83 mm |
Overall Diameter | 83 mm |
Manufacturer Warranty Length | 1 yr |
Description
Temperature Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 1 min, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/4 in NPTF, Stainless Steel, Silver (GF813P)
- AMPROBE Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (THWD-3)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-300 AC V (12G407)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Green (OM-06)
- LASCAR Dual Channel Thermocouple, 1.41" D, 3.22"H (EL-WIFI-DTC)
- LASCAR Data Logger, Temp, Humidity, Dew Point (EL-GFX-2)
- LASCAR Thermistor Probe Data Logger, 3.22" D (EL-WIFI-21CFR-TP+)
- LASCAR Data Logger, Thermocouple (EL-USB-TC-LCD)
- LASCAR WiFi Data Logger, Temp, Thermcouple, Cloud (EL-WIFI-TC)
- LASCAR Temperature Data Logger (EL-USB-1-LCD)
- HOBO Water Level Data Logger 30 (U20-001-01)
- Lascar Nonelectrical Properties Data Loggers