Shop All Nonelectrical Properties Data Loggers
Lascar
Air Quality Monitor, 300 to 1100 mbar
Mfr # EL-WEM
Zoro # G703673805
product price: $267.49
/ea
Free Shipping & Returns
$267.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Humidity, Particulate Matter, Pressure, Temperature, Volatile Organic Compounds
- Temp. Range (F) -20 to +60 Degrees C
- Relative Humidity Range 0% to 95%
- Accuracy +/- 0.6 mbar (Pressure), +/-0.6 Degrees C (Temperature, +/-3% (Humidity), +/-5% (Volatile Organic Compounds (VOC)
- Battery Life Backup Battery 2-6 Hours
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lascar
- MFR # EL-WEM
- Zoro # G703673805
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Dia. | 77 mm |
Overall Diameter | 77 mm |
Description
Indoor Air Quality Meter, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 95 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent, Minimum AC Current Measurement Not Applicable, Minimum AC Voltage Measured Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Transmitter, 0 to 200 psi, 1/4 in (XMLP200PD230)
- PIC GAUGES Thermowell, 2-1/2", Brass, 1/2x3/4"NPT, Step (TW-BR02-23S2)
- MEC Dial Dry Pressure Gauge 0-30 psi, Brass Bottom Mount 1/4 in. MNPT, 2 in. Steel Case (MEJ501)
- BACHARACH 21-0019 Filter Smoke Paper (21-0019)
- LASCAR Thermistor Probe Data Logger, 3.22" D (EL-WIFI-21CFR-TP+)
- LASCAR Data Logger, Temp, Humidity, Dew Point (EL-GFX-2)
- LASCAR Temperature Humidity Data Logger, 4.01" D (EL-BT-2)
- LASCAR Data Logger, Thermocouple (EL-USB-TC-LCD)
- LASCAR Temperature Humidity Meter, Data Logging (EL-SIE-6+)
- LASCAR Thermocouple, 3.22" D, 1.41" H, 1.41" W (EL-WIFI-21CFR-TC)
- LASCAR Temperature Humidity Data Logger, 4.96" D (EL-21CFR-2-LCD)
- Lascar Nonelectrical Properties Data Loggers