Shop All Recreational Vehicle Accessories
Lasalle Bristol
Lasalle Bristol LSB39241 1.5 in. RV Waste Valve Kit
Mfr # LSB39241
Zoro # G304170925
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lasalle Bristol
- MFR # LSB39241
- Zoro # G304170925
- UPC # 40472102468
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Rv waste valve kit
Specifications- Size: 1.5 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Cigarette Receptacle, 5 gal Capacity, 38 1/2 in H, 16 1/2 in W, 16 1/2 in Base Dia, Black (26811R)
- LITTLE GIANT Plastic Poultry Feeder Base (806YELLOW)
- LOGO BRANDS Las Vegas Raiders Mini Size Composite Football (623-93MC-1)
- LASALLE BRISTOL LaSalle Bristol 66N4AB Waste Valve Assembly - 3" (66N4AB)
- LASALLE BRISTOL LaSalle Bristol 632500 45° Elbow (632500)
- LASALLE BRISTOL LaSalle Bristol 16 270PP Oval Lavatory Sink With 3 Mounting Holes - Ivory (16 270PP)
- KING CONTROLS King OmniGo Omni-Directional HDTV Antenna - Black (OA1501)
- FLOW/PURWATT For WaterPur Clear Housing Part Numbers CCI10CLW CCI10CLW12 And CCI5CLW12 Plastic (WR100)
- PALRAM Palram - Canopia HG1014 Green Shade Cloth - 10 x 10 ft. (HG1014)
- LIPPERT 8FT AWNBRELLA (2-PACK) (362238)
- Lasalle Bristol Recreational Vehicle Accessories