Shop All Marine Pumps & Plumbing
Lasalle Bristol
LaSalle Bristol L64-74559 1.5 in. Sewer Vent Cap; Black
Mfr # L64-74559
Zoro # G203902924
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lasalle Bristol
- MFR # L64-74559
- Zoro # G203902924
- UPC # 40472101072
- Country of Origin China
- Category Marine Pumps & Plumbing
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle.
Features- Cap locks in place with screw prevents blow off during transport
- Weather resistant plastic
- 1" to 2" outside diameter pipe
- Color: Black
- Material: Plastic
- Size: 1.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Cap, Radiator w/ Cover (10 lb.) 5" x5.75" x3" (A-1500626C92)
- TRAILFX NERF BAR ACCESSORIES For Part Numbers WSP001 WSP002 WSP003 WSP004 WSP005 Pack of 5 (G9013SP)
- AUTOBEST 04-08 Nissan Altima-Endeavor 2.5-3.5L Value Fuel Pump, F4556A (F4556A)
- DURHAM MFG Storage Cabinet, 24 1/2 in H, 12 5/8 in W, 12 1/8 in D, 9 Drawers, 1 Shelves, Steel, Gray (611-95)
- LASALLE BRISTOL BRISTOL 11/2 SPIGOT FLANGE ADAPTER (66V1515S)
- LASALLE BRISTOL LaSalle Bristol 27034143 Rma Self Leveling Sealants - Horizontal Surfaces (27034143)
- LASALLE BRISTOL LaSalle Bristol 61C6510 Abs/Dwv Pipe - 3" X 10' (61C6510)
- LASALLE BRISTOL LaSalle Bristol 16 270PW Oval Lavatory Sink With 3 Mounting Holes - White (16 270PW)
- LASALLE BRISTOL THERMA HEAT ELBOW HEATING PAD FOR 3 (210SLE313RTBX)
- LASALLE BRISTOL LaSalle Bristol 66V13S Spigot Flange - 3" (66V13S)
- LASALLE BRISTOL LaSalle Bristol 633000 Coupling - 1-1/4" (633000)
- Lasalle Bristol Marine Pumps & Plumbing