Shop All Bath Towels
Las Rayas
Towels Beige, 4PK
Mfr # BT-HS3060-15BG
Zoro # G406171745
product price: $17.49
/pk 4, $4.37/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Ring-Spun Cotton
- Width 60
- Length 30
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Las Rayas
- MFR # BT-HS3060-15BG
- Zoro # G406171745
- UPC # 764950833841
- Country of Origin Bangladesh
- Category Bath Towels
Dimensions
Width | 60 |
Length | 30 |
Details
Item | Beach/Pool Towel |
Material | 100% Ring-Spun Cotton |
Color | Beige |
Weight | 5 |
Description
PREMIUM QUALITY BEACH TOWELS: Monarch Brands Las Rayas white plush towels are made from 100% ring spun cotton and feature beautiful flat-woven horizontal stripes.
ABSORBENT AND SOFT WHITE TOWELS: This 480 GSM luxury bath towel set of four is thick, soft, and absorbent. Our white beach towels wick water away fast and are considered a quick dry towel.
BEAUTIFUL DESIGNED POOL TOWELS: Las Rayas luxury towels are beach, pool, or bath towels for adults. Optically bright white fluffy towels with sophisticated, colorful bath towel stripes.
MULTIPURPOSE BATH TOWELS: Whether you're looking for hotel towels for bathrooms, spa towels, hotel spa towels, personal shower towels, travel beach towels, swim towels for your pool, or just a decorative bath towel, Las Rayas is one luxury towel that you cannot ignore.
TERRY TOWEL CARE INSTRUCTIONS: Our large beach towels can be machine washed in a regular cycle with like colors. The colored stripes won't bleed. Our large beach towel stays soft and looks vibrant after many washes.
ABSORBENT AND SOFT WHITE TOWELS: This 480 GSM luxury bath towel set of four is thick, soft, and absorbent. Our white beach towels wick water away fast and are considered a quick dry towel.
BEAUTIFUL DESIGNED POOL TOWELS: Las Rayas luxury towels are beach, pool, or bath towels for adults. Optically bright white fluffy towels with sophisticated, colorful bath towel stripes.
MULTIPURPOSE BATH TOWELS: Whether you're looking for hotel towels for bathrooms, spa towels, hotel spa towels, personal shower towels, travel beach towels, swim towels for your pool, or just a decorative bath towel, Las Rayas is one luxury towel that you cannot ignore.
TERRY TOWEL CARE INSTRUCTIONS: Our large beach towels can be machine washed in a regular cycle with like colors. The colored stripes won't bleed. Our large beach towel stays soft and looks vibrant after many washes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 48" x 11-3/4" x 3/4" (810863)
- FLASH FURNITURE Chair, 22-1/2"L31-1/2"H, ElonSeries (FH-130-DPP-WH-GG)
- HOLLAND BAR STOOL CO Penn State Bar Stool (L8B2B25PennSt)
- ZORO SELECT Mini Blinds, 60" Lx 47" W, White, Vinyl (493N69)
- LAS RAYAS Towels Bllue, 4PK (BT-HS3060-15BL)
- LAS RAYAS Towels Green, 4PK (BT-HS3060-15GR)
- BRONDELL Nebia Recycled Cotton Bath Towel Gray (BR-BATHTWL-GRA)
- BEDVOYAGE Rayon From Bamboo Blend Resort Bath Towel, Indigo (21980344)
- 5 STAR HOTEL COLLECTION Bath Towel, 30 x 56 In, White, PK12 (7132199)
- POWER TOWELS Gym Power Bath Towels White 22 x44 , 12PK (PWR-2244-6)
- CALIFORNIA CABANA Towels 30 x 70 - Black , 4PK (CABANA-BK)
- Las Rayas Bath Towels