Shop All Hanging Work Lights
Larson Electronics
Magnetic Mount, LED 2 ft., 120-277VAC, 14W
Mfr # WAL-24-1L-LED-M-25-1227-5.15-56K
Zoro # G0389833
product price: $788.99
/ea
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # WAL-24-1L-LED-M-25-1227-5.15-56K
- Zoro # G0389833
- Country of Origin United States
- Category Hanging Work Lights
Details
Item | Magnetic Mount,LED 2 ft.,120-277VAC,14W |
Description
Magnetic Mount,LED 2 ft.,120-277VAC,14W
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Philips Advance ICF2S26H1LDK Electronic CFL Ballast, 120-277V, 1 or 2- 26W, 1- 32W TBX, 1- 42W TBX (ICF2S26H1LDK)
- LITHONIA LIGHTING LED High Bay, Dimmable, 18,306 Lumens, 120 to 277V, Integrated LED, 5000K (IBE 18LM MVOLT 50K)
- GE LAMPS LED Lamp, PAR38, 18W, 2700K, 25deg., E26 (LED18D38OW382725)
- ILC Replacement For Osram Sylvania Light Bulb Lamp (S/E 11W/840)
- LARSON ELECTRONICS Expl. Proof LED Drop Light, 12V, 25ft. (EHL-LED-120XLV-25-12V)
- LARSON ELECTRONICS String Light, 100 ft., LED, 120-277VAC, 5-15 (WAL-SL-10-LED-1227)
- LARSON ELECTRONICS Explosion Proof Drop Light, 100W, 120/12V (EPL-120X1224VAC-100-100W-120V-12V-5.15)
- LARSON ELECTRONICS String Light, 100 ft., LED, 125V, 100W, L5-15 (WAL-SL-10-LED-12.3-TLP-1227-L5.15)
- STREAMLIGHT Strion LED Hl - Light Only - Blue (74768)
- TITAN LED 1500 Lumen Work Light (36013)
- HELLA Worklight Valuefit 5Rd 1.0 Led Mv Cr Bp, 357101002 (357101002)
- Larson Electronics Hanging Work Lights