Shop All Hazardous Location Lighting Fixtures
Larson Electronics
LED String, 100 ft., 6-20,240V, 10XE2E
Mfr # EPL-SL-10-LED-12.3-E2E-1227-2023-250V
Zoro # G0445967
product price: $8,442.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,442.99
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EPL-SL-10-LED-12.3-E2E-1227-2023-250V
- Zoro # G0445967
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Details
Item | LED String,100 ft.,6-20,240V,10XE2E |
Wattage Equivalency | 3800W HAL |
Description
LED String,100 ft.,6-20,240V,10XE2E, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Task Light, 51W x 16D x 5H, Silver/Black (FKWLK48)
- FEIT ELECTRIC LED MR11 GU4 WW 25W (BPLVMR11/830CA)
- ILC Replacement for Philips 50mr16/fl36 EXN replacement light bulb lamp (50MR16/FL36 EXN PHILIPS)
- HALO Super Trim Air-TiteĀ® Reflector, 30 (30HAT)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-SP-24V)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 56W (EPL-48-2L-LED-SFC)
- LARSON ELECTRONICS Drop Light, Ex-Prf, 120V, 100W, 25ft, 5-15P (EPL-120-25-100W-120V-5.15)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALSS-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPL-LED-150W-RT)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 28W (HALP-24-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HAL-48-2L-LED-SFC)
- Larson Electronics Hazardous Location Lighting Fixtures