Shop All Hazardous Location Lighting Fixtures
Larson Electronics
LED Spot, Exp-Prf, 3W, Ir, 940Nm, 120-277Vac
Mfr # EXHL-TRN-LE2-IR-1227-SP-940NM
Zoro # G0482881
product price: $1,376.99
/ea
Free Shipping & Returns
$1,376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EXHL-TRN-LE2-IR-1227-SP-940NM
- Zoro # G0482881
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Details
Item | LED Spot,Exp-Prf,3W,Ir,940Nm,120-277Vac |
Wattage Equivalency | 3800W HAL |
Description
LED Spot,Exp-Prf,3W,Ir,940Nm,120-277Vac, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS GLOBE One Light Black Frosted Round Sunburst Ribbing Glass Marine Light (4120 BK)
- GE LAMPS Halogen Light Bulb, T4,150W (Q150CL/DC-ETC)
- PROGRESS LIGHTING Stem Extension Kit in a Satin Brass Finish (P8601-12)
- TRESCO Tresco 120V 4W Pockit 120M Linkable LED Puck Light, 3000K, White (L-MPOC-4W-120L-WWH-1)
- LARSON ELECTRONICS Explosion Proof Lighting, 150W (EPL-HB-150LED-RT)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPL-LED-150W-RT)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-SP-24V)
- LARSON ELECTRONICS Crane Warning Laser, Exp-Prf, 5Mw, 12-24V (EXHL-SFC-LE5-CRN-RED-1224-45DB)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 31W (HAL-31-LV-FL)
- KILLARK Incandescent Fixture, With 2PDD1 (EMI20B2G)
- Larson Electronics Hazardous Location Lighting Fixtures