Shop All Hazardous Location Lighting Fixtures
Larson Electronics
LED Spot, Exp-Prf, 3W, Ir, 850Nm, 120-277Vac
Mfr # EXHL-TRN-LE2-IR-1227-SP-850NM
Zoro # G0482577
product price: $1,331.99
/ea
Free Shipping & Returns
$1,331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EXHL-TRN-LE2-IR-1227-SP-850NM
- Zoro # G0482577
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Details
Item | LED Spot,Exp-Prf,3W,Ir,850Nm,120-277Vac |
Wattage Equivalency | 3800W HAL |
Description
LED Spot,Exp-Prf,3W,Ir,850Nm,120-277Vac, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Westinghouse 03958 250 Watt R40 Infrared Heat Lamp Floodlight Bulb in Red (3500477)
- HALO Full Cone Baffle, Self Flange, 5125 (5125BKBB)
- PROGRESS LIGHTING Inspire LED Collection 13" LED Semi-Flush (P350134-143-30)
- PRINCETON TEC Axis Rechargeable LED HeadLamp - Black/Grey (AXRC21-BK/DK)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 31W (HAL-31-LV-FL)
- LARSON ELECTRONICS Explosion Proof Lighting, 78W, LED (EPLC2-48-100LED-AMB)
- LARSON ELECTRONICS Drop Light, Ex-Prf, 120V, 100W, 25ft, 5-15P (EPL-120-25-100W-120V-5.15)
- LARSON ELECTRONICS Crane Warning Laser, Exp-Prf, 5Mw, 12-24V (EXHL-SFC-LE5-CRN-RED-1224-45DB)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-FL-24V)
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Pendant (HAL-CRNM-LED7W-HV-PND-56K)
- SHAT-R-SHIELD Hybrid Fixture, LED, 11200 lm, 120/277V (090HY50STCLVLYHZ00SCH701)
- Larson Electronics Hazardous Location Lighting Fixtures