Shop All Hazardous Location Lighting Fixtures
Larson Electronics
LED Spot, Exp-Prf, 3W, Ir, 850Nm, 12-24Vdc
Mfr # EXHL-TRN-LE2-IR-1224-SP-850NM
Zoro # G0482793
product price: $1,473.99
/ea
Free Shipping & Returns
$1,473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EXHL-TRN-LE2-IR-1224-SP-850NM
- Zoro # G0482793
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Details
Item | LED Spot,Exp-Prf,3W,Ir,850Nm,12-24Vdc |
Wattage Equivalency | 3800W HAL |
Description
LED Spot,Exp-Prf,3W,Ir,850Nm,12-24Vdc, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP Elite LED, 12W BR30, DIM, 2700K, Flood (LED12BR30D27K)
- JESCO LIGHTING GROUP H-System Flexible Connector with Powerfeed- White (HFLXJWH)
- WALDMANN Machine Light, Linear, LED, 21W, 506 lm (113059M20)
- SATCO 175 W BR38 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (S4752)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-SP-24V)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-SFC)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 56W (EPL-48-2L-LED-PND)
- LARSON ELECTRONICS Crane Warning Laser, Exp-Prf, 5Mw, 12-24V (EXHL-SFC-LE5-CRN-RED-1224-45DB)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-SP-24V)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALSS-48-2L-LED-SFC)
- KILLARK Metal Halide Light Fixture, M137 (EZP170)
- Larson Electronics Hazardous Location Lighting Fixtures