Shop All Hazardous Location Lighting Fixtures
Larson Electronics
LED Spot, Exp-Prf, 250V, 8Xe2E, 6-20
Mfr # EXHL-SL-8-LE1-BC-1227-E2E-SP-2023-250V
Zoro # G0482708
product price: $14,121.99
/ea
Free Shipping & Returns
$14,121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EXHL-SL-8-LE1-BC-1227-E2E-SP-2023-250V
- Zoro # G0482708
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Details
Item | LED Spot,Exp-Prf,250V,8Xe2E,6-20 |
Wattage Equivalency | 3800W HAL |
Description
LED Spot,Exp-Prf,250V,8Xe2E,6-20, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F96T8/SPX35/HO)
- ENERGIZER Led Flashlight Waterprof (WRWP21E)
- DIODE LED OMNIDRIVE X 24V 30W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V30W-J)
- SIGNIFY Fluorescent, 56 W, T12, Single Pin (Fa8) (F72T12/CW ALTO 15PK)
- LARSON ELECTRONICS Drop Light, Ex-Prf, 120V, 100W, 25ft, 5-15P (EPL-120-25-100W-120V-5.15)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPLC2-HB-150LED-RT)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-FL-24V)
- LARSON ELECTRONICS LED Light, 140DB XFMR, 5-15,120V (EPL-PM-150LED-140DB-X24I-100-5.15)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HAL-48-2L-LED-SFC)
- LARSON ELECTRONICS Explosion Proof Lighting, 150W (EPL-HB-150LED-RT)
- COLUMBIA LIGHTING Wet Location Fixture, Linear, 18W, 120/277V (LXEN4-35LW-RFA-EDU)
- Larson Electronics Hazardous Location Lighting Fixtures