Shop All Hazardous Location Lighting Fixtures
Larson Electronics
LED Spot, Exp-Prf, 250V, 4Xe2E, 6-20
Mfr # EXHL-SL-4-LE1-BC-1227-E2E-SP-2023-250V
Zoro # G0482330
product price: $7,660.99
/ea
Free Shipping & Returns
$7,660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EXHL-SL-4-LE1-BC-1227-E2E-SP-2023-250V
- Zoro # G0482330
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Details
Item | LED Spot,Exp-Prf,250V,4Xe2E,6-20 |
Wattage Equivalency | 3800W HAL |
Description
LED Spot,Exp-Prf,250V,4Xe2E,6-20, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI Linear Ceiling Light, 75W, 1.5 ft. x 4 ft. (54645142)
- PROGRESS LIGHTING New Haven Three-Light Lg Wall Lt, Black (P6612-31)
- ADVANCE Dry-Film HID Capacitor, 26 uF, 330V, Round (7C260P33R)
- NEWHOUSE LIGHTING - OUTDOOR Outdoor Weatherproof 1W (11W Equiv) Shatter-Resistant S14 LED Replace. String Light Bulbs, 30pk (S14LED30P)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-1227-FL)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-FL-24V)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-PND)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALSS-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Ceiling (HAL-CRNM-LED7W-HV-CLG-56K)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPLC2-HB-150LED-RT)
- LIND EQUIPMENT Explosion Proof Hand Lamp w/25' 16/3 SOOW Cord & Non-Expl Proof Gr. Plug (XP162LED-25P)
- Larson Electronics Hazardous Location Lighting Fixtures