Shop All Hazardous Location Lighting Fixtures
Larson Electronics
LED Spot, Exp-Prf, 12W, Ir, 940Nm, 120-277Vac
Mfr # EXHL-TRN-LE3-IR-1227-SP-940NM
Zoro # G0482638
product price: $2,648.99
/ea
Free Shipping & Returns
$2,648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EXHL-TRN-LE3-IR-1227-SP-940NM
- Zoro # G0482638
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Details
Item | LED Spot,Exp-Prf,12W,Ir,940Nm,120-277Vac |
Wattage Equivalency | 3800W HAL |
Description
LED Spot,Exp-Prf,12W,Ir,940Nm,120-277Vac, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Aluminum Incandescent Medium Base Lampholder (07090-0PG)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 35W, 120-277V (2FSL2 33L EZ1 LP835)
- SATCO 25 W F10 Incandescent - Amber - 1500 Hours - Candelabra Base - 120V (S3374)
- ILC Replacement for Westinghouse 06258 replacement light bulb lamp (06258 WESTINGHOUSE)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 7W (HAL-7W-LED)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 28W (HALP-24-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-SP-24V)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-FL-24V)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPL-LED-150W-RT)
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Pendant (HAL-CRNM-LED7W-HV-PND-56K)
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Ceiling (HAL-CRNM-LED7W-HV-CLG-56K)
- Larson Electronics Hazardous Location Lighting Fixtures